Motion
SNL 519-616

SKF
SNL 519-616

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01505624
MFR #SNL 519-616
Price$1,005.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 519-616

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01505624
MFR #SNL 519-616

Mfr description
SNL 519-616 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,005.58/each

Specifications

Dimensions

  • Base To Bore Centerline  
    112 mm
  • Base Width
    3-15/16 in
  • Bolt Center To Center Length
    11.4375 in
  • Compatible Bore Diameter
    2.6875 in, 2.7500 in, 70 mm, 80 mm, 85 mm
  • Overall Height  
    8.7500 in
  • Overall Length  
    13.6250 in
  • Overall Width  
    5.7500 in
  • Weight
    31.21 lbs

Details

  • Compatible Bearing Series Part Num
    1219 K, 1316 K, 1316, 21316 E, 21316 EK, 2219 K, 22219 EK, 22316 E, 22316 EK, 2316 K, 2316, C2316 K, C2316
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570564884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)