Motion
CMDS-015
Emerson Motor Power Cable - For Use With Epsilon EP, Digitax ST
MI ITEM #01505903
MFR #CMDS-015
Price$787.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emerson Motor Power Cable - For Use With Epsilon EP, Digitax ST
MI ITEM #01505903
MFR #CMDS-015

Mfr description
CMDS-015 POWER CABLE, 2-3" MOTORS
  • NT 2 & 3" Motor Power Cable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.80/each

Specifications

Dimensions

  • Overall Dimensions
    180 in

Details

  • Accessory Type
    Motor Power Cable
  • Enclosure Rating
    IP20, IP54, IP65, IP67, IP68
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)