Motion
E5
Tire - Martin-Flex E Series, 5 Coupling Size, Rubber Element Material
MI ITEM #01506478
MFR #E5
Price$153.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire - Martin-Flex E Series, 5 Coupling Size, Rubber Element Material
MI ITEM #01506478
MFR #E5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$153.08/each

Specifications

Dimensions

  • Coupling Overall Length
    3-7/16 in
  • Coupling Size Code
    5
  • Element Length
    1-5/16 in
  • Outside Diameter  
    5-1/4 in
  • Weight
    2.00 lbs

Details

  • Element Material
    Rubber
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    1.03 hp
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081519
  • Material
    Rubber
  • Max Rpm
    4500 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Martin-Flex E
  • Torque Capacity
    649 in
  • UPC_NO
    697950081519

Overview

Mfr description
E5 MARTIN-FLEX CPLG ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought