Motion
BA121614UUE01
Needle Roller Bearing - 0.7500 in Bore, 1.0000 in OD, 0.8750 in Width, Double Seal
Mi Item #01506489
MFR #BA121614UUE01
Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.7500 in Bore, 1.0000 in OD, 0.8750 in Width, Double Seal
Mi Item #01506489
MFR #BA121614UUE01

Mfr description
BA 121614UUE01 BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.8750 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Double Seal
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11900 N
  • Long Description
    The BA121614UUE01 Needle Roller Bearing features a 0.7500 in bore diameter, double seal closure type, 1.0000 in outside diameter, and 0.8750 in overall width, making it suitable for applications requiring enhanced sealing protection.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    17700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)