Motion
140H-2 HEAVY OL

RENOLD JEFFREY
140H-2 HEAVY OL

Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #01506596
MFR #140H-2 HEAVY OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140H-2 HEAVY OL

Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #01506596
MFR #140H-2 HEAVY OL

Mfr description
140H-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.21 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    0.990 in
  • Link Plate Height
    1.65 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    1/2 in
  • Pin Length
    4.2120 in, 106.98 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.3830 in
  • Roller Diameter
    1.000 in
  • Transverse Pitch
    2.06 in
  • Weight
    1.78 lbs
  • Weight per Foot
    11.990 lbs, 17.84 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    140H-2
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • Type
    Offset Link
  • UPC_NO
    6623900527626
  • Working Load Capacity
    16300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)