Motion
35WA1CL
35WA1CL
MI ITEM #01506629
MFR #35WA1CL
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35WA1CL
MI ITEM #01506629
MFR #35WA1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.28/each

Specifications

Dimensions

  • Hole Diameter
    0.102 in
  • Pin Diameter
    0.141 in
  • Weight
    0.01 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WA-1
  • Standards Met
    ASME B29

Overview

Mfr description
35 WA-1 S.C. CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought