Motion
28584-902A1

TIMKEN
28584-902A1

Back to Back Spacer Assembly - 2.0625 in Bore, 3.6250 in OD, 1.0000 in Cone Width, 0.7813 in Cup Width, Class 2 Precision Rating
Mi Item #01506638
MFR #28584-902A1
Price$440.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
28584-902A1

Back to Back Spacer Assembly - 2.0625 in Bore, 3.6250 in OD, 1.0000 in Cone Width, 0.7813 in Cup Width, Class 2 Precision Rating
Mi Item #01506638
MFR #28584-902A1

Mfr description
28584 BRG ASSY 902A1
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.0625 in
  • Flange Diameter
    3.7772 in
  • Outside Diameter
    3.6250 in
  • Overall Width
    2.1556 in
  • Weight
    3.37 lbs
  • Width Over Outer Rings
    1.7806 in

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Double Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    28584
  • Description
    28584 BRG ASSY 902A1
  • Double Row Design
    Back to Back
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Manufacturer Upc Number
    053893232416
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    28500
  • UPC_NO
    053893232416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)