Overview
Mfr description
2406-20-10 STRAIGHT REDUCER FJ-MJ
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale JIC 37° Flare
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size1-1/4 in, 5/8 in
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale JIC 37° Flare
- End 2 Size1-1/4 in, 5/8 in
- End 1 Size Type1-1/4 JIC 37°
- End 2 Thread(SAE) 7/8–14
- End 2 Size Type5/8 JIC 37°
- MaterialSteel
- Weight0.73 lbs
- Description Keyword1-1/4 in Female JIC 37° Flare x 5/8 in Male JIC 37° Flare
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2406
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data