Motion
INS-SCM-65M (RESALE)

DODGE
INS-SCM-65M (RESALE)

Ball Insert Bearing - 65 mm Bore Diam., Set Screw Locking
MI ITEM #01507602
MFR #INS-SCM-65M (RESALE)
Price$365.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCM-65M (RESALE)

Ball Insert Bearing - 65 mm Bore Diam., Set Screw Locking
MI ITEM #01507602
MFR #INS-SCM-65M (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.87/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm

Details

  • Dynamic Load Capacity
    13995 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    125838
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13995 lbf
  • Radial Static Load Capacity
    9838 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475657766

Overview

Mfr description
INSSCM65M BALL BRG & SETSCREW 125838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought