Motion
TF23010
Penetrant or Multipurpose Lubricant - 12 oz, Aerosol Can, Clear Color
Mi Item #01507718
MFR #TF23010
Price$26.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 12 oz, Aerosol Can, Clear Color
Mi Item #01507718
MFR #TF23010

Mfr description
TF230101 FOOD GRADE OIL
  • Does not emulsify with water
  • Waterproof
  • Biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.99/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Specific Gravity
    0.78 at 25 °C
  • VOC Content
    0.352
  • Weight
    1.05 lbs

Details

  • Additives Included
    PTFE
  • Application
    For Food and Beverage Processing and General Lubricant
  • Certification
    NSF H1
  • Color
    Clear
  • Composition
    Propane, Aliphatic Solvent
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Does not emulsify with water • Waterproof • Biodegradable • Clear, non-staining • Kosher approved
  • Flash Point
    184 °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    032053230103
  • Max Operating Temperature
    280 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1 Food Grade
  • Product Types
    Synthetic Food Grade Oil
  • Standards Met
    NSF H-1
  • Type
    Lubricant
  • UPC_NO
    032053230103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)