Motion
4 HSB .750" BORE 3/16" X 3/32" KW 1 SS

REXNORD INC
4 HSB .750" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 0.7500 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #01507768
MFR #4 HSB .750" BORE 3/16" X 3/32" KW 1 SS
Price$136.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
4 HSB .750" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 0.7500 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #01507768
MFR #4 HSB .750" BORE 3/16" X 3/32" KW 1 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Outside Diameter
    2.6000 in
  • Coupling Size Code
    4
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    1.69 in
  • Weight
    1.73 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300274
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210903916

Overview

Mfr description
7300274 4 HSB 0.7500" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought