Motion
S188OFLKPKG OFFSET LINK W/P/C

REXNORD INC
S188OFLKPKG OFFSET LINK W/P/C

Offset Link - 188 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #01507769
MFR #S188OFLKPKG OFFSET LINK W/P/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S188OFLKPKG OFFSET LINK W/P/C

Offset Link - 188 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #01507769
MFR #S188OFLKPKG OFFSET LINK W/P/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S188OFLKPKG OFFSET LINK W/P/C

Specifications

  • Engineering Chain Size & Pitch
    188 / 2.609 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Roller Diameter
    0.880 in
  • Inside Width
    1.060 in
  • Link Plate Height
    1.13 in
  • Pin Diameter
    1/2 in
  • Chain Overall Width
    2.69 in
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Weight
    0.83 lbs
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    188 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text