Motion
SC304-17
Silent Chain Sprocket - Rough Stock, 0.3750 in Chain Pitch, 51.8 mm Pitch Dia., 17 Teeth, Steel
MI ITEM #01507786
MFR #SC304-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain Sprocket - Rough Stock, 0.3750 in Chain Pitch, 51.8 mm Pitch Dia., 17 Teeth, Steel
MI ITEM #01507786
MFR #SC304-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Pitch
    0.3750 in
  • Face Width
    25 mm
  • Hub Diameter
    36.6 mm
  • Length Through Bore
    44.5 mm
  • Maximum Bore Diameter
    22.2 mm
  • Min Bore Diameter
    12.7 mm
  • Outside Diameter
    50.5 mm
  • Pitch Diameter
    51.8 mm
  • Weight
    0.9 lb

Details

  • Bore Type
    Rough Stock
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    17

Overview

Mfr description
SC304-17 RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought