Motion
25 POLYPROP 10  ft

MORSE
25 POLYPROP 10 ft

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Polypropylene Material, 10 ft Length
Mi Item #01507832
MFR #25 POLYPROP 10 ft
Price$92.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
25 POLYPROP 10 ft

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Polypropylene Material, 10 ft Length
Mi Item #01507832
MFR #25 POLYPROP 10 ft

Mfr description
25 POLYPROP PLASTIC CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain
  • Morse Polyprop chain is manufactured to precision standards utilizing world class technology
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.70/each

Specifications

Dimensions

  • Link Plate Height
    0.2500 in
  • Overall Length
    10 ft
  • Pitch
    1/4 in
  • Plate Height
    0.2500 in in
  • Roller Diameter
    0.1300 in
  • Roller Width
    0.1250 in
  • Weight
    0.01 lbs
  • Weight per Foot
    0.07 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Plastic Roller Chain
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    2362259
  • Manufacturer Upc Number
    662460388847
  • Material
    Polypropylene
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • UPC_NO
    662460388847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)