Motion
43100
TapMatic Cutting & Tapping Fluid - 10 fl oz, Tube
Mi Item #01507917
MFR #43100
Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting & Tapping Fluid - 10 fl oz, Tube
Mi Item #01507917
MFR #43100

Mfr description
43100 (C43100) EDGE CREME
  • Excellent for vertical applications
  • Biodegradable
  • Can be applied to cutting tools before tapping or reaming
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.08/each

Specifications

Dimensions

  • Container Size
    10 fl oz (US)
  • Size
    10 oz.
  • Specific Gravity
    1
  • Weight
    4.80 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Grinding, Milling, Reaming, Sawing, Stamping, Threading, Turning
  • Application
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Color
    White
  • Container Type
    Tube
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Features & Benefits
    • Excellent for vertical applications • Biodegradable • Can be applied to cutting tools before tapping or reaming • Squeeze tube allows easy application • For use when drilling, tapping blind holes, forming, bending, pre-coating fasteners and lubricating rubber seals • Ecological and economical • Safe on all metals
  • Flash Point
    Greater than 200 °F
  • Form
    Paste
  • Formula Type
    Straight Oil
  • Fragrance
    Slight Surfactant
  • Material Application
    Metal
  • pH Range
    5.5 to 6.3
  • Standards Met
    Delta Airlines
  • Trade Name/Number
    Tapmatic
  • Type
    Cutting & Tapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)