Motion
B224283E

LINK-BELT
B224283E

Link-Belt® B22428 B22400 Series Bearing Rebuild Kit, Bore Dia.: 1-3/4", Includes Set Collar
MI ITEM #01507929
MFR #B224283E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B224283E

Link-Belt® B22428 B22400 Series Bearing Rebuild Kit, Bore Dia.: 1-3/4", Includes Set Collar
MI ITEM #01507929
MFR #B224283E

Mfr description
B224283E LIP SEAL B22428-3E
  • Size Code: B428
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Weight
    0.25 lbs

Details

  • Country of Origin
    Taiwan, Republic of China
  • Includes
    Set Collar
  • Kit Type
    Bearing Rebuild Kit
  • Product Type
    Bearing Seals
  • Series
    B22400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)