Motion
TB22455HHC 3 7/16 TAKEUP ROLLER BRG

LINK-BELT
TB22455HHC 3 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #01507930
MFR #TB22455HHC 3 7/16 TAKEUP ROLLER BRG
Your Price$5,453.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22455HHC 3 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 3-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #01507930
MFR #TB22455HHC 3 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,453.01/each(List $6,543.61)

Overview

Mfr description
TB22455HHC T-U UNIT T-B22455HHC

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    3-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Duty Type
    Standard Duty
  • Cage Material
    Steel
  • Country of Origin
    US
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    B22400
  • Manufacturer Catalog Number
    TB22455HHC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662327142049
  • UPC_NO
    662327142049
  • Weight
    39 lbs
  • Housing Construction
    Solid
  • Lubrication
    Relubricatable
  • Housing Type
    Top Angle Takeup
  • Locking Type
    Set Screw
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text