Motion
700504
Drive-In Grease Fitting - Straight, 3/16 in Dia., 1/2 in Height
MI ITEM #01507938
MFR #700504
Your Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive-In Grease Fitting - Straight, 3/16 in Dia., 1/2 in Height
MI ITEM #01507938
MFR #700504

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1.20/each(List $1.21)

Overview

Mfr description
700504 DRIVE FITTING

Specifications

  • Head Angle
    Straight
  • Hole Diameter
    3/16 in
  • Overall Height
    1/2 in
  • Shank Length
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text