Motion
BR-10MA-SE

FLEXCO
BR-10MA-SE

40752 Conveyor Belt Fastener System Accessories - Rivet Solid Plate Fastener, Copper Alloy Material
Mi Item #01508089
MFR #BR-10MA-SE
Price$472.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
BR-10MA-SE

40752 Conveyor Belt Fastener System Accessories - Rivet Solid Plate Fastener, Copper Alloy Material
Mi Item #01508089
MFR #BR-10MA-SE

Mfr description
BR-10MA FASTENER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.11/each

Specifications

Dimensions

  • Weight
    7.94 lbs

Details

  • Accessory Type
    Rivet Solid Plate Fastener
  • Material
    Copper Alloy
  • Package Quantity
    35 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)