Specifications
Dimensions
- Closed Bend Radius6.630 in
- Inside Diameter6.000 in
- Wall Thickness0.045 in
- Weight1.36 lbs/ft
Details
- ApplicationAbrasion Resistant Applications, Aluminum Refractory, Flame Retardant, Food Grade, Granule Transport, Meat Packing, Pharmaceutical, Powder & Bulk, Sand & Gravel Suction, Shipyards, Shredders, Starch Transfer, Suction, Wave Pool Blowers
- ColorClear
- Compression Ratio2:1
- ConstructionHeavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire)
- Hose MaterialPVC
- Manufacturer Catalog
- Manufacturer Product Page
- Negative Pressure8.00 inHg
- Product TypeFlexible Ducting Hose
- Reinforcing Cord MaterialCoated Spring Steel Wire
- SeriesFlexadux® PV R-3
- Technical Data Sheet
- Temperature Range20 to 160 °F
- Transported SubstanceMaterials
- Working Pressure15.00 psi
Overview
Mfr description
R3C 6" FLEX HOSE
- Excellent internal & external abrasion resistance
- Good chemical & moisture resistance
- Excellent choice for ventilation applications, dust & fume removal
- Blue is listed as UL 94V-0 flame retardant
- Clear is manufactured with FDA acceptable materials
- Wall Thickness = .035" (1 1/4" to 3 1/2" ID), .045" (4" ID & above)
- Available in metric sizes, consult sales team on pricing & minimums
- Available from factory stock in 25 ft and 50 ft quantities
- Priced per foot