Motion
51203
Ball Thrust Bearing - Single-Direction, 17 mm Bore, 35 mm OD, 12 mm Width, Separable
MI ITEM #01508132
MFR #51203
Price$64.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 17 mm Bore, 35 mm OD, 12 mm Width, Separable
MI ITEM #01508132
MFR #51203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.49/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    35 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Dynamic Load Capacity
    3866.906 lbf
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801016407
  • Max Operating Temperature
    150 °C
  • Max Rpm
    9700 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    27500 N
  • Separable Or Banded
    Separable
  • Series
    51200
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    6182.554 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801016407

Overview

Mfr description
51203 SINGLE DIRECTION THRUST BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought