Motion
TA10507H15M

DODGE
TA10507H15M

Shaft Mount Speed Reducer - Reducer Size: 507, Double Reduction, 15:1 Ratio, 65 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01508171
MFR #TA10507H15M
Price$136,820.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA10507H15M

Shaft Mount Speed Reducer - Reducer Size: 507, Double Reduction, 15:1 Ratio, 65 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #01508171
MFR #TA10507H15M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136,820.76/each

Specifications

Dimensions

  • Agma Size
    507
  • Bore Length
    Output 393 millimetre
  • Case Size
    10
  • Input Shaft Diameter
    65 mm
  • Input Size
    65 mm
  • Manufacturer Reducer Size
    507
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    Input 65 millimetre
  • Shaft Length
    Input 220 millimetre
  • Sheave Diameter
    Minimum 287 mm
  • Weight
    1264 lbs, 573.35 kg

Details

  • Actual Ratio
    15.09
  • Additional Details
    Bushing Required
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    910007
  • Maximum Speed
    Input 1811 revolutions per minute
  • Output
    Taper Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series
  • Product Net Depth
    579 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA10
  • Thermal Horsepower Rating
    13 hp
  • UPC_NO
    782475215836

Overview

Mfr description
TA10507H15M METRIC TPR BUSH RED 910007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought