Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22210KC3AH

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore
MI ITEM #01508180
MFR #BRG22210KC3AH

Mfr description
22210 KC 3AH BRG 422981
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    26000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422981
  • Maximum Speed
    5300 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    26500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475768691

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)