Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22217KC3AH

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Tapered 1:12 Bore, Open
Mi Item #01508184
MFR #BRG22217KC3AH

Mfr description
22217 K C3 AH BRG 422986
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Material
    422986
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    782475768837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)