Motion
BRG22228KC3AH

DODGE
BRG22228KC3AH

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore
Mi Item #01508188
MFR #BRG22228KC3AH
Price$2,482.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22228KC3AH

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore
Mi Item #01508188
MFR #BRG22228KC3AH

Mfr description
22228 K C3 AH BRG 422992
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,482.71/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    196000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422992
  • Maximum Speed
    1700 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    236000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475767403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)