Motion
GC625
Pneumatic Pressure Gauge - 1-1/2 in Face, 1/8 NPT
Mi Item #01508217
MFR #GC625
Price$28.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 1-1/2 in Face, 1/8 NPT
Mi Item #01508217
MFR #GC625

Mfr description
GC625 11/2 ABS CBM 0-200 DRY GA-FRL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.81/each

Specifications

Dimensions

  • Display Outside Diameter  
    1-1/2 in
  • Weight
    0.19 lbs

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Pressure Range
    0 to +200 psi
  • Operating Temperature Range
    -40 to +150 °F
  • Scale Graduation
    5 psi
  • Standards Met
    ASME B40.1 Grade B
  • Thread Connection
    1/8 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)