Motion
R08-02RG
Miniature Air Regulator - 1/4 in
Mi Item #01508220
MFR #R08-02RG
Price$101.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/4 in
Mi Item #01508220
MFR #R08-02RG

Mfr description
R08-02RG 1/4 MINI REG W/GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.54/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Maximum Air Flow
    68 scfm
  • Maximum Operating Pressure
    300 psi
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)