Motion
32324 J2

SKF
32324 J2

Tapered Roller Bearing Full Assembly - 120 mm Bore, 260 mm OD, 86 mm Cone Width, 69 mm Cup Width
Mi Item #01508401
MFR #32324 J2
Price$5,226.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32324 J2

Tapered Roller Bearing Full Assembly - 120 mm Bore, 260 mm OD, 86 mm Cone Width, 69 mm Cup Width
Mi Item #01508401
MFR #32324 J2

Mfr description
32324 REPLACES 32324 J2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,226.46/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter
    260 mm
  • Overall Width
    3.5625 in
  • Weight
    47.65 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    323
  • UPC_NO
    7316577471239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)