Motion
LBCR 80 A-2LS

EWELLIX USA LLC
LBCR 80 A-2LS

Closed Round Rail Ball Bushing - LBCR Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, 5957.734 lbf Load Capacity, Closed
Mi Item #01508458
MFR #LBCR 80 A-2LS
Price$814.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 80 A-2LS

Closed Round Rail Ball Bushing - LBCR Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, 5957.734 lbf Load Capacity, Closed
Mi Item #01508458
MFR #LBCR 80 A-2LS

Mfr description
LBCR 80 A-2LS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.77/each

Specifications

Dimensions

  • Inner Ring Width
    125 mm
  • Outer Ring Width
    165 mm
  • Outside Diameter
    120 mm
  • Overall Length
    165 mm
  • Overall Width
    165 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    80 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    5957.734 lbf
  • Load Capacity
    37500 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBCR
  • Static Load Capacity
    7194.245 lbf
  • UPC_NO
    7333314053862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)