Motion
TSFB8
Linear Guide Round Shaft Pillow Block - Super Smart SSUTFB Series, Flange, 0.5000 in Shaft Diameter, 1.630 in Overall Length
MI ITEM #01508482
MFR #TSFB8
Your Price$423.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUTFB Series, Flange, 0.5000 in Shaft Diameter, 1.630 in Overall Length
MI ITEM #01508482
MFR #TSFB8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$423.65/each(List $508.38)

Overview

Mfr description
TSFB 8 PIL BLK

Specifications

  • Housing Type
    Flange
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.5000 in
  • Overall Width
    3.2000 in
  • Overall Length
    1.630 in
  • Bearing Material
    Aluminum
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    510 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSUTFB
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text