Motion
AXK1103

NTN
AXK1103

Thrust Needle Roller and Cage Assembly - Type AXK
Mi Item #01508490
MFR #AXK1103
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1103

Thrust Needle Roller and Cage Assembly - Type AXK
Mi Item #01508490
MFR #AXK1103

Mfr description
AXK1103 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.6693 in
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    1.1811 in
  • Overall Width  
    0.0787 in
  • Weight
    0.009 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Compatible Washer
    AS1103
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359022933
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    8900 lbf
  • Series
    AXK11
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4547359022933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)