Motion
NSS2423

BROWNING
NSS2423

External Tooth Spur Gear - 24 DP, 14.5 PA, 23 Teeth, 0.2500 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #01508504
MFR #NSS2423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS2423

External Tooth Spur Gear - 24 DP, 14.5 PA, 23 Teeth, 0.2500 in Face, 0.3750 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #01508504
MFR #NSS2423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSS2423 14-1/2 SPUR GEAR
  • Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Helical Gears are quieter than spur gears and give maximum smoothness on parallel shafts
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5
  • Face Width
    0.2500 in
  • Number Of Teeth
    23
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.0400 in
  • Material
    Steel
  • Hub Type
    B Hub
  • Pitch Diameter
    0.9580 in
  • Hub Diameter
    0.8125 in
  • Gear Construction
    Plain
  • Overall Width
    0.6250 in
  • Hub Projection
    0.3750 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    3426046
  • Manufacturer Product Page
  • Bushing Bore Diameter
    0.3750 to 0.5000
  • Manufacturer Upc Number
    662289042722
  • Weight
    10.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought