Motion
CABINET W/4 SHELVES

GATES RUBBER CO
CABINET W/4 SHELVES

7484-0010 COUPLING CABINET
Mi Item #01508513
MFR #CABINET W/4 SHELVES
Price$384.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
CABINET W/4 SHELVES

7484-0010 COUPLING CABINET
Mi Item #01508513
MFR #CABINET W/4 SHELVES

Mfr description
7484-0010 COUPLING CABINET
  • Shelves slide out for easy access and can hold a combination of ten 3-1/2” wide bin boxes or five 7” wide bin boxes
  • Multiple cabinet units can be stacked and bolted together
  • Each cabinet unit measures 41” wide by 12” deep by 21” high
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$384.71/each

Specifications

Details

  • Additional Details
    Customized to fit all your needs. Now even more versatile, these easy-to assemble units are compactly designed to give you years of reliable service. Components are ordered individually by product number for easy customization.
  • Country of Origin
    US
  • Description
    7484-0010 COUPLING CABINET
  • Manufacturer Catalog Number
    74840010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)