Motion
66260-9
Compression Nut, For Use With: Centro-Matic Automated Lubrication System Injector
Mi Item #01508880
MFR #66260-9
Price$4.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Nut, For Use With: Centro-Matic Automated Lubrication System Injector
Mi Item #01508880
MFR #66260-9

Mfr description
66260-9 NUT SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.46/each

Specifications

Dimensions

  • Overall Height
    1/2 in
  • Overall Width
    5/16 in
  • Thread Size
    5/16 -24 in

Details

  • For Use With
    Centro-Matic Automated Lubrication System Injector
  • Material
    Stainless Steel
  • Product Type
    Grease Injector Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)