Motion
P488M50TL

TB WOODS
P488M50TL

HTD Belt Sprocket - GT3, 8 mm Pitch, 50 mm Belt Width, 48 Teeth, Taper Lock Bushed, 2012
Mi Item #01508890
MFR #P488M50TL
Price$1,042.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P488M50TL

HTD Belt Sprocket - GT3, 8 mm Pitch, 50 mm Belt Width, 48 Teeth, Taper Lock Bushed, 2012
Mi Item #01508890
MFR #P488M50TL

Mfr description
P48-8M-50-2012 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,042.41/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 in to 2-1/8 in
  • Face Width
    2.38 in
  • Flange Outside Diameter  
    4.76 in
  • For Belt Width
    50 mm
  • Outside Diameter
    4.7580 in
  • Overall Length
    2.3800 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.812 in
  • Weight
    5.20 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Bushing Type
    Taper Lock Bushing
  • Finish
    Finish Black Oxide
  • Manufacturer Upc Number
    698672125673
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672125673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)