Motion
SNL 205

SKF
SNL 205

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01508895
MFR #SNL 205
Price$247.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 205

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01508895
MFR #SNL 205

Mfr description
SNL 205 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.27/each

Specifications

Dimensions

  • Base To Bore Centerline  
    40 mm
  • Base Width
    1-13/16 in
  • Bolt Center To Center Length
    5.3750 in
  • Bore Diameter
    25 mm
  • Compatible Bore Diameter
    25 mm
  • Overall Height  
    2.9375 in
  • Overall Length  
    6.5000 in
  • Overall Width  
    2.6250 in
  • Weight
    3.06 lbs

Details

  • Compatible Bearing Series Part Num
    1205E, 2205 E, 22205 E, C2205
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571185187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)