Motion
SNL 206-305

SKF
SNL 206-305

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01508896
MFR #SNL 206-305
Price$266.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 206-305

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01508896
MFR #SNL 206-305

Mfr description
SNL 206-305 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.97/each

Specifications

Dimensions

  • Base To Bore Centerline  
    50 mm
  • Base Width
    2-1/16 in
  • Bolt Center To Center Length
    6.1250 in
  • Compatible Bore Diameter
    25 mm, 30 mm
  • Overall Height  
    3.3750 in
  • Overall Length  
    7.3125 in
  • Overall Width  
    3.0625 in
  • Weight
    4.17 lbs

Details

  • Compatible Bearing Series Part Num
    1206 E, 1305 E, 21305 CC, 2206 E, 22206 E, 2305, C2206
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571264141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)