Motion
SNL 207

SKF
SNL 207

Pillow Block Housing - Cast iron
Mi Item #01508897
MFR #SNL 207
Price$223.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 207

Pillow Block Housing - Cast iron
Mi Item #01508897
MFR #SNL 207

Mfr description
SNL 207 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.06/each

Specifications

Dimensions

  • Bolt Center To Center Length
    150 mm
  • Overall Height  
    93 mm
  • Overall Length  
    185 mm
  • Weight
    4.938 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    SNL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)