Specifications
Dimensions
- Bolt Center To Center Length170 mm
- Overall Height108 mm
- Overall Length205 mm
- Weight6.614 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- SeriesSNL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)