Specifications
Dimensions
- Bolt Center To Center Length210 mm
- Overall Height134 mm
- Overall Length255 mm
- Weight11.596 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- SeriesSNL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)