Motion
SNL 213

SKF
SNL 213

Pillow Block Housing - Cast iron
Mi Item #01508903
MFR #SNL 213
Price$458.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 213

Pillow Block Housing - Cast iron
Mi Item #01508903
MFR #SNL 213

Mfr description
SNL 213 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$458.22/each

Specifications

Dimensions

  • Bolt Center To Center Length
    230 mm
  • Overall Height  
    149 mm
  • Overall Length  
    275 mm
  • Weight
    14.5 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    SNL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)