Motion
SNL 216

SKF
SNL 216

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #01508905
MFR #SNL 216
Price$804.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 216

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #01508905
MFR #SNL 216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$804.21/each

Specifications

Dimensions

  • Base To Bore Centerline  
    95 mm
  • Base Width
    3-5/8 in
  • Bolt Center To Center Length
    10.2500 in
  • Bore Diameter
    80 mm
  • Compatible Bore Diameter
    80 mm
  • Overall Height  
    7.0000 in
  • Overall Length  
    12.4375 in
  • Overall Width  
    4.7500 in
  • Weight
    19.73 lbs

Details

  • Compatible Bearing Series Part Num
    1216, 2216 E, 22216 E, C2216
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570850840

Overview

Mfr description
SNL 216 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought