Motion
SNL 512-610

SKF
SNL 512-610

Pillow Block Housing - Cast iron
Mi Item #01508913
MFR #SNL 512-610
Price$316.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 512-610

Pillow Block Housing - Cast iron
Mi Item #01508913
MFR #SNL 512-610

Mfr description
SNL 512-610 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.30/each

Specifications

Dimensions

  • Bolt Center To Center Length
    210 mm
  • Overall Height  
    134 mm
  • Overall Length  
    255 mm
  • Weight
    12 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    SNL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)