Motion
SNL 526 VU

SKF
SNL 526 VU

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #01508924
MFR #SNL 526 VU
Price$1,912.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 526 VU

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #01508924
MFR #SNL 526 VU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,912.14/each

Specifications

Dimensions

  • Base To Bore Centerline  
    150 mm
  • Base Width
    5-1/8 in
  • Bolt Center To Center Length
    15.0000 in
  • Compatible Bore Diameter
    4.4375 in, 4.5000 in, 115 mm, 130 mm
  • Overall Height  
    11.4375 in
  • Overall Length  
    17.5625 in
  • Overall Width  
    7.5000 in
  • Weight
    77.12 lbs

Details

  • Compatible Bearing Series Part Num
    1226, 22226 E, 22226 EK, 23226CC/W33, 23226CCK/W33, C2226 K, C2226
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571260938

Overview

Mfr description
SNL 526 VU HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought