Motion
SNL 530

SKF
SNL 530

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01508926
MFR #SNL 530
Price$2,640.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 530

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01508926
MFR #SNL 530

Mfr description
SNL 530 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,640.94/each

Specifications

Dimensions

  • Base To Bore Centerline  
    160 mm
  • Base Width
    6-5/16 in
  • Bolt Center To Center Length
    17.7500 in
  • Compatible Bore Diameter
    5.1875 in, 5.2500 in, 135 mm, 150 mm
  • Overall Height  
    12.7500 in
  • Overall Length  
    20.8750 in
  • Overall Width  
    8.6875 in
  • Weight
    114.51 lbs

Details

  • Compatible Bearing Series Part Num
    22230CC/W33, 22230CCK/W33, 23230CC/W33, 23230CCK/W33, C2230 K, C2230
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570798111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)