Motion
SNL 532

SKF
SNL 532

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #01508927
MFR #SNL 532
Price$3,288.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 532

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #01508927
MFR #SNL 532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,288.41/each

Specifications

Dimensions

  • Base To Bore Centerline  
    170 mm
  • Base Width
    6-5/16 in
  • Bolt Center To Center Length
    18.5000 in
  • Compatible Bore Diameter
    5.4375 in, 5.5000 in, 140 mm, 160 mm
  • Overall Height  
    13.5625 in
  • Overall Length  
    21.6875 in
  • Overall Width  
    9.2500 in
  • Weight
    129.63 lbs

Details

  • Compatible Bearing Series Part Num
    22232CCK/W33, 23232CCK/W33, C3232 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570617849

Overview

Mfr description
SNL 532 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought