Motion
UCP214-43
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01508956
MFR #UCP214-43
Price$264.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01508956
MFR #UCP214-43

Mfr description
UCP214-43 2-11/16 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    2-13/16 in
  • Bolt Center To Center Length
    7.7813 to 8.7188 in
  • Bolt Size
    3/4
  • Bore Diameter
    2-11/16 in
  • Overall Height
    6.1563 in
  • Overall Length
    10.5000 in
  • Overall Width
    3.1719 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    UC214-43
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • UPC_NO
    0808250231102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)