Motion
UCST211-35
Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #01508991
MFR #UCST211-35
Price$155.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #01508991
MFR #UCST211-35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.58/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Overall Height
    5.7500 in
  • Overall Length
    6.7500 in
  • Slot Spacing  
    3.7500 in
  • Weight
    9.04 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCST211-35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250166336
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250166336

Overview

Mfr description
UCST211-35 2-3/16 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought