Motion
SER206-18
Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID, Set Screw Locking
MI ITEM #01509001
MFR #SER206-18
Price$61.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID, Set Screw Locking
MI ITEM #01509001
MFR #SER206-18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.92/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.8750 in
  • Outside Diameter  
    2.4409 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact with Slinger
  • Series
    SER200
  • UPC_NO
    0808250105779

Overview

Mfr description
SER206-18 1-1/8 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought