Motion
SER209-28
Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Set Screw Locking
MI ITEM #01509007
MFR #SER209-28
Price$106.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Set Screw Locking
MI ITEM #01509007
MFR #SER209-28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.22/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    1.9375 in
  • Outer Ring Width  
    1.0938 in
  • Outside Diameter  
    3.3465 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Seal Type
    Contact with Slinger
  • Series
    SER200
  • UPC_NO
    0808250119738

Overview

Mfr description
SER209-28 1-3/4 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought